£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
26150401JA 401 Mandrel Kit 3 PCE
■ Shank diameter: 3.2 mm
■ Accessory length: 39 mm
■ Width: 6 mm
■ Maximum RPM: 35,000 1/min
■ Length: 6 mm
■ Height: 32 mm
Attribute | Value |
---|---|
Brand | Dremel |
Contents | 3 |
EAN | 8710364045068 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumable Packs |
MFR Part No. | 26150401JA |
Number of Pieces | 3 |
Series | 401 |
Type | Mandrel |
UNSPSC Code | 27112800 |