£3.19
Ex VAT
£3.83
Inc VAT
2 Variations Available
Product Details
Product Specification
Use for light deburring, cleaning, polishing of silverware, jewelry and other precious metals. Can be used with polishing compound ref.421
• Shank diameter: 3.2mm.
• Maximum speed: 15,000rpm.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364070336 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 26150404JA |
Number of Pieces | 1 |
Series | 404 |
Type | Bristle Brush |
UNSPSC Code | 27112800 |