£4.94
Ex VAT
£5.93
Inc VAT
Product Details
Product Specification
Dremel 422 Polishing Points are perfect for polishing metals and plastics on flat surfaces or holes.
Features and Benefits
• Using polishing compound no. 421 (not included) with wheels & points will produce a high luster.
• Use with mandrel 401 (not included)
Notes
• Shank diameter: 3,2 mm
• Working diameter: 10,0 mm
• Width: 9,0 mm
• Maximum RPM: 20.000 1/min
• Length: 9,0 mm
• Height: 20,0 mm
Attribute | Value |
---|---|
Brand | Dremel |
Contents | 4 |
EAN | 8710364045051 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumable Packs |
MFR Part No. | 26150422JA |
Number of Pieces | 4 |
Series | 422 |
Type | Point |
UNSPSC Code | 27112800 |