£3.30
Ex VAT
£3.96
Inc VAT
Product Details
Product Specification
Ideal for polishing metals and plastics. Using polishing compound ref. 421 with wheels produces a high luster. Use with mandrel ref. 402.
• Shank diameter: 3.2mm.
• Working diameter: 22.5mm.
• Maximum speed: 20,000rpm.
Attribute | Value |
---|---|
Brand | Dremel |
Contents | 4 |
EAN | 8710364045075 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumable Packs |
Material | Emery |
MFR Part No. | 26150425JA |
Number of Pieces | 4 |
Series | 425 |
Type | Polishing Wheel |
UNSPSC Code | 27112800 |