£4.64
Ex VAT
£5.57
Inc VAT
Product Details
Product Specification
These versatile brushes are ideal for removing rust and corrosion, polish metal surfaces, deburr and blend surface junctures or clean electrical components. Suited for use with Dremel® EZ SpeedClic system accessories.
Features and Benefits
• Stainless steel brushes
• Does not cause "after rust" when used on corrosive-resistant materials like pewter, aluminum and stainless steel
• Shank diameter: 3.2mm
• Supplied as a pack of 2
Typical Applications
• Automotive
• Electrical
Attribute | Value |
---|---|
Brand | Dremel |
Contents | 2 |
EAN | 8710364070343 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumable Packs |
Material | Carbon Steel |
MFR Part No. | 26150428JA |
Number of Pieces | 2 |
Series | 428 |
Type | Bristle Brush |
UNSPSC Code | 27112800 |