noscriptDremel 26150430JA, Sanding Disc, 430, 2 Piece 26150430JA | Cromwell Tools

Dremel

26150430JA, Sanding Disc, 430, 2 Piece

SKU:

DRE2805430D

MPN:

26150430JA

£4.26

Ex VAT

£5.11

Inc VAT

IN STOCK (7)

    Product Details

    For rough shaping and smoothing wood and fiberglass, removing rust from metal surfaces and shaping rubber surfaces.


    • Shank diameter 3.2mm.
    • Working diameter: 6.4mm.
    • Accessory length: 36mm
    • Maximum speed: 35,000rpm


    Product Specification
    Attribute
    Value

    Brand

    Dremel

    Contents

    2

    EAN

    8710364045167

    ECLASS Code

    21019090

    Item

    Multi Tool Consumable Packs

    MFR Part No.

    26150430JA

    Number of Pieces

    2

    Series

    430

    Type

    Sanding Disc

    UNSPSC Code

    27112800