£7.19
Ex VAT
£8.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Precision ground for quick easy sharpening of chain saw blades. Use with Dremel Chainsaw sharpening attachment No. 1453.
Maximum Speed: 30,000rpm
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364045013 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 26150457JA |
Number of Pieces | 1 |
Series | 457 |
Type | Grinding Stone |
UNSPSC Code | 27112800 |