£4.82
Ex VAT
£5.78
Inc VAT
Product Details
Product Specification
This ball nose abrasive point from Dremel® is used for finishing work and light deburring. For paint and rust removal without removing any of the base material.
Technical specifications:
• Shank diameter: 3.2mm.
• Working diameter: 13mm.
• Accessory length: 37mm.
• Maximum speed 20,000 rpm
Notes
• Compatible with DRE2672764F Cordless Dremel® multi-tool kit
Attribute | Value |
---|---|
Blade Diameter | 12.7mm |
Blade Material | Compressed Nylon Fibres |
Brand | Dremel |
Compatible Materials | Ceramic Glass Non-Ferrous Metal Porcelin Stone |
Compatible Tools | DRE2672764F |
EAN | 8710364015238 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Length | 37mm |
MFR Part No. | 2615051632 |
Number of Pieces | 1 |
Series | 516 |
Type | Abrasive Point |
UNSPSC Code | 27112800 |
Width | 11mm |