£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Impregnated polishing wheel for light stock removal and high luster polishing. Works on various surfaces like steel, aluminium, brass, silver, gold, hard plastic etc. The polishing wheel is impregnated with a silicon carbide abrasive and cooling lubricant, so polishing compound is not needed.
Technical Specifications:
•Shank diameter 3.2mm
•Working diameter 13.2mm
•Accessory length 54mm
•Maximum speed 20,000rpm
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364023035 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615052065 |
Number of Pieces | 1 |
Series | 520 |
Type | Polishing Wheel |
UNSPSC Code | 27112800 |