£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
These versatile brushes are ideal for removing rust and corrosion, polish metal surfaces, deburr and blend surface junctures or clean electrical components.
Features and Benefits
• Stainless steel brushes
• Does not cause "after rust" when used on corrosive-resistant materials like pewter, aluminum and stainless steel
• Shank diameter: 3.2mm
• Pack of 2
Attribute | Value |
---|---|
Brand | Dremel |
Contents | 2 x Wire Brush |
EAN | 8710364070374 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Material | Stainless Steel |
MFR Part No. | 26150531JA |
Number of Pieces | 2 |
Type | Bristle Brush |
UNSPSC Code | 27112800 |