£4.49
Ex VAT
£5.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Brass brushes are non-sparking and softer than steel.They will not scratch soft metals like gold, copper, brass.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364070398 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 26150536JA |
Number of Pieces | 1 |
Series | 536 |
Type | Bristle Brush |
UNSPSC Code | 27112800 |