£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
High performance abrasive brush for deburring, cleaning, rust and corrosion removal. Can be used at higher speed than other brushes (max. 20.000 rpm).
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364023066 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 26150538JA |
Number of Pieces | 1 |
Series | 538 |
Type | Bristle Brush |
UNSPSC Code | 27112800 |