£2.07
Ex VAT
£2.48
Inc VAT
Product Details
Product Specification
For slicing and cutting in metal, wood and plastic.
Cut-off wheels make it easy to cut or slot bolts, screws, sheet metal, thin wood and plastic. These wheels cut only along their edges. Do not attempt to grind or sand.
• Maximum Speed: 35,000rpm
• Working Diameter: 32mm
• Shank Diameter: 3.2mm
Notes
• Compatible mandrels: DRE2801010A 402, Mandrel, 4-Pack
Attribute | Value |
---|---|
Blade Diameter | 32mm |
Brand | Dremel |
Contents | 5 |
EAN | 8710364010516 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumable Packs |
MFR Part No. | 2615054032 |
Number of Pieces | 5 |
Series | 540 |
Type | Cut Off Wheel |
UNSPSC Code | 27112800 |