£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
The ultimate solution for wood. The special design of the cutting/shaping wheel 542 ensures that you can cut different wood types, like chipboard, hardwood, softwood, laminate, fiberboard, or even on plastics and laminates. Do not use them on metals. The carbide coating makes the wheel especially durable.
We recommend using a (two-handed) golf grip when using this accessory, and using the right angle attachment when a cut is hard to reach. To keep the disc life as long as possible, do not apply excessive pressure and do not exceed the RPM limits.
Technical Specifications:
• Shank diameter:3.2mm
• Working diameter:25.4mm
• Maximum Working Depth: 9mm
• Recommended speed - Hardwood 20.000-35.000 RPM, Softwood 20.000-35.000 RPM, Plastic: 10.000-15.000 RPM
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364017119 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615054265 |
Number of Pieces | 1 |
Series | 542 |
Type | Cutting Wheel |
UNSPSC Code | 27112800 |