Dremel

26150546JB, Blade, 546, 1 Piece

SKU:

DRE2805541D

MPN:

26150546JB

£6.49

Ex VAT

£7.79

Inc VAT

IN STOCK (29)

    Product Details

    Precision saw blade for fine, clean and straight cuts in all sorts of wood. Perfect for laminate and wood flooring or thin wood plates. Use only with Dremel Mini Saw attachment 670. Made of carbon steel, 48 offset teeth guarantee precise, fast cuts up to 6.35 mm.


    • Blade size: 31.8 x 0.6 x 9.2mm
    • Working diameter:31.8mm.
    • Maximum working depth: 6.4mm.
    • Maximum speed: 35,000rpm
    • Essential attachment: Mini Saw Attachment Ref. 670.


    Product Specification
    Attribute
    Value

    Brand

    Dremel

    EAN

    8710364045143

    ECLASS Code

    21019090

    Item

    Multi Tool Consumables

    MFR Part No.

    26150546JB

    Number of Pieces

    1

    Series

    546

    Type

    Blade

    UNSPSC Code

    27112800