£4.67
Ex VAT
£5.60
Inc VAT
Product Details
Product Specification
These multipurpose spiral cutting bits from Dremel can be used with a power drill on wood, plastic, fiberglass, drywall, laminate & vinyl siding.
• Shank diameter 3.2mm.
• Working diameter 3.2mm.
• Working length 30mm.
• Accessory length 65mm.
• Maximum speed 35.000 rpm
Recommended Attachments:
Line & Circle Cutter (678).
Multipurpose Cutting Kit (565).
Attribute | Value |
---|---|
Brand | Dremel |
Contents | x3 Multipurpose Spiral Cutting Bit |
EAN | 8710364045150 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 26150561JA |
Number of Pieces | 1 |
Series | 561 |
Type | Cutter |
UNSPSC Code | 27112800 |