£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
This bit is used to remove the grout between tiles in e.g. Bathrooms or toilets. Ideal for replacing wall and floor grout or removing grout to replace broken tiles.
The 569 grout bit tip is generally less than the distance between wall tiles (diameter of head: 3.2mm). The 570 is designed to get through floor grout and is smaller (diameter of head: 1.6mm).
These bits are designed for small repair jobs. If you have a large removal requirement, you may need multiple bits to get through all of the grout. Use with the Dremel Grout Removal attachment 568.
Essential attachment: Wall & Floor Grout Removal Kit Ref. 568
Recommended attachment: Multipurpose Cutting Kit Ref. 565
Features and Benefits
• Shank diameter 3.2mm.
• Accessory length 58mm.
• Maximum speed 20,000rpm.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364016624 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615057032 |
Number of Pieces | 1 |
Series | 570 |
Type | Grout Removal Bits |
UNSPSC Code | 27112800 |