£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
The Dremel 628 precision drill bit set contains a selection of 7 drill bits suitable for drilling into wood or soft metal.
As the shaft diameters vary, the set is suitable for Dremel tools equipped with a variable chuck such as the 4486 Dremel Multi Chuck.
Features and Benefits
• Drill diameters: 0.8, 1.2, 1.6, 2.0, 2.4, 2.8, 3.2mm
• Maximum speed 35,000 rpm.
• Housed in a handy plastic case.
• Dremel type 628..
Not compatible with the Dremel 4200.
Attribute | Value |
---|---|
Brand | Dremel |
Contents | Drill diameters: 0.8, 1.2, 1.6, 2.0, 2.4, 2.8, 3.2mm |
EAN | 8710364009381 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615062832 |
Number of Pieces | 7 |
Type | Accessory Set |
UNSPSC Code | 27112800 |