£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
he Dremel wood drill bit set contains 4 drill bits with centering point for drilling into wood. The different drilling diameters included are 3, 4, 5 and 6 mm. The titanium coating offers high performance and longer lifetime.
• Shank diameter: 3.2mm.
• Maximum Speed: 35,000rpm.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364026289 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 26150636JA |
Number of Pieces | 1 |
Series | 636 |
Type | Accessory Set |
UNSPSC Code | 27112800 |