£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
V-Groove Bit. For sign word and lettering. Suitable for use on Veneered woods, fibreboard, chipboard, plywood, softwood, hardwood, rubber, plastic, plexiglass and carbon
Technical Specifications
• Shank diameter: 3.2mm.
• Working diameter: 6.4mm.
• Working length: 2mm
• Accessory length: 37mm
• Usage: V-groove.
• Maximum speed: 35,000rpm.
• Essential attachment: Shaper /Router table Ref.231
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364008308 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615064032 |
Number of Pieces | 1 |
Series | 640 |
Type | Router Bit |
UNSPSC Code | 27112800 |