£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Piloted Corner Rounding Bit. Rounding over edges and corners. Suitable for use on Veneered woods, fibreboard, chipboard, plywood, softwood, hardwood, rubber, plastic, plexiglass and carbon
Technical Specifications
• Shank diameter: 3.2mm.
• Working diameter: 4.8mm.
• Working length: 1.4mm
• Accessory length: 36mm
• Usage: straight.
• Maximum speed: 35,000rpm.
• Essential attachment: Shaper /Router table Ref.231
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364008315 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615065232 |
Number of Pieces | 1 |
Series | 652 |
Type | Router Bit |
UNSPSC Code | 27112800 |