£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
The 7 piece Dremel Multipurpose Router Bit Set contains all seven of Dremel's high quality routing accessories.
With this accessory set you can perform a diverse range of routing applications; Edge, Corner, Straight, Keyhole, Word & Letter Routing in a variety of materials including but not limited to Hardwood, Softwood, Plywood and Laminates.
Route slots in doors to fix new door handles, design and route your own kitchen cabinets or create your own house number.
• Shaft diameter;3.2mm.
• Maximum speed: 35,000 rpm.
• Conveniently store your bits in the included wooden box.
• Essential attachment: Shaper /Router table Ref.231
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364069972 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 26150660JA |
Number of Pieces | 7 |
Series | 660 |
Type | Accessory Set |
UNSPSC Code | 27112800 |