£14.25
Ex VAT
£17.10
Inc VAT
Product Details
Product Specification
Product Documents
All you need for cleaning and polishing in a convenient box.
Features and Benefits
• Removable accessory tray and 3 dividers provide the perfect storage solution
• Dremel Quick Start leaflet explains the included accessories
• Supplied in a display carry case
Contents
• 1 x 3.2mm (405) Bristle Brush
• 1 x 13mm (404) Bristle Brush
• 1 x 19mm (403) Bristle Brush
• 1 x 19mm Carbon Steel Brush (428)
• 1 x 10mm Polishing Point (422)
• 6 x 13mm (414) Polishing Wheel
• 2 x 22.5mm (425) Polishing Wheel
• 3 x 26mm (429) Polishing Wheel
• 1 x 13.2mm Impregnated Polishing Wheel (520)
• 1 x 35mm (402) Mandrel
• 1 x 39mm (401) Mandrel
• 1 x Polishing Compound (421)
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Dremel |
Compatible Materials | Copper Pipe |
Contents | 1x 401 Mandrel 1x 402 Mandrel 1x 403 Bristle Brush 19mm 1x 404 Bristle Brush 13mm 1x 405 Bristle Brush 3.2mm 1x 421 Polishing Compound 1x 422 Polishing Point 10mm 1x 428 Carbon Steel Brush 19mm 1x 520 13.2mm Impregnated Polishing Wheel 2x 425 Polishing Wheel 22.5mm 3x 429 Polishing Wheel 26mm 6x 414 Polishing Wheel 13mm |
EAN | 8710364029099 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 26150684JA |
Number of Pieces | 1 |
Series | 684 |
Type | Accessory Set |
UNSPSC Code | 27112800 |