£14.25
Ex VAT
£17.10
Inc VAT
Product Details
Product Specification
The Dremel 687 Multipurpose Cutting Kit (80449) offers a comprehensive selection of 52 best-selling accessories, all neatly packaged in a convenient box. With a removable accessory tray and three dividers, this kit provides an organized and easily accessible storage solution for your Dremel tools. Ideal for various applications, the assortment ensures versatility and efficiency in your cutting tasks. Upgrade your toolkit with this multipurpose cutting kit for a reliable and well-organized accessory set.
Features and Benefits
• Dremel multipurpose accessory set (687) contains an assortment of Dremel's best selling accessories in a convenient box
• 52 rotary tool accessories for cutting, carving, sanding, cleaning, polishing, grinding and sharpening
• In reusable case with removable accessory tray and 3 dividers to provide convenient storage solution
• The included Dremel quick start leaflet explains all included accessories
• Includes High Speed Cutter 3,2 mm (194) , Aluminum Oxide Grinding Stone 9,5 mm (952), Silicon Carbide Grinding Stone 19,8 mm (85422), Bristle Brush 19 mm (403), 2 x Polishing Wheel 13 mm (414) 2 x Polishing Wheel 26 mm (429), Polishing Compound (421), 36 x Cut-Off Wheel 24 mm (409), Fiberglass Reinforced Cut-Off Wheel 32 mm (426), Sanding Band & Mandrel 13 mm grit 60 (407), Sanding Band 13 mm 60 grit (408), 2 x Sanding Band 13 mm 120 grit (432), Mandrel (401), Mandrel (402)
Attribute | Value |
---|---|
Brand | Dremel |
Contents | 13mm 408 Sanding Band Grit 60 13mm 414 Polishing Wheel 19.8mm 85422 Silicon Carbide Grinding Stone 19mm 403 Bristle Brush 26mm 429 Polishing Wheel 2x 13mm 432 Sanding Band Grit 120 3.2mm 194 High Speed Cutter 32mm 426 Fiberglass Reinforced Cut-Off Wheel 36x 24mm 409 Cut-Off Wheel 401 Mandrel 402 Mandrel 407 Sanding Band & Mandrel 13mm Grit 60 421 Polishing Compound 9.5mm 952 Aluminium Oxide Grinding Stone |
EAN | 8710364029105 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 26150687JA |
Number of Pieces | 1 |
Series | 687 |
Type | Accessory Set |
UNSPSC Code | 27112800 |