£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Assortment of 69 cut-off wheels in a highly convenient box. Removable accessory tray and 3 dividers provide the perfect storage solution. Dremel Quick Start leaflet explains the included accessories for ease of use.
Features and Benefits
• 1 Year Manufacturer Guarantee
• Ideal for grinding and polishing in a variety of different materials.
• Supplied with display carry case
Notes
Set Includes:
(36) 409 Cut-Off Wheel 24mm
(24) 420 Heavy-Duty Cut-Off Wheel 24mm
(3) 426 Fiberglass Reinforced Cut-Off Wheel 32mm
(5) Cut-Off Wheel 32mm
(1) Mandrel
Attribute | Value |
---|---|
Brand | Dremel |
Contents | (36) 409 Cut-Off Wheel 24mm (24) 420 Heavy-Duty Cut-Off Wheel 24mm (3) 426 Fiberglass Reinforced Cut-Off Wheel 32mm (5) Cut-Off Wheel 32mm (1) Mandrel |
EAN | 8710364029112 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 26150688JA |
Number of Pieces | 1 |
Series | 688 |
Type | Cutter |
UNSPSC Code | 27112800 |