SKU:
DRE2806994K
MPN:
26150997JA
£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
A high-quality industrial abrasive made for extended general-purpose grinding on metals, castings, welded joints, rivets and rust. Ideal for sharpening, deburring and general purpose grinding on most materials including stainless steel.
• Specially designed for working with conical surfaces.
• Shank size: 3.2mm.
• Maximum Speed: 35,000rpm
Attribute | Value |
---|---|
Blade Diameter | 3.4mm |
Brand | Dremel |
EAN | 8710364044924 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Material | Aluminium Oxide |
MFR Part No. | 26150997JA |
Number of Pieces | 1 |
Series | 997 |
Type | Grinding Stone |
UNSPSC Code | 27112800 |