£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Conveniently suspends your Dremel Multi-Tool above your workbench.
Perfect for use with the Flexible Shaft attachment.
Clamps to workbenches up to 42 mm thick, and adjusts in height from 300 to 1070 mm.
Store extra bits on base.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364016822 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
MFR Part No. | 2615222232 |
Number of Pieces | 1 |
Series | 2222 |
Type | Flex Shaft Tool Holder |
UNSPSC Code | 27112800 |