£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Designed to work well on stone, glass, ceramics, porcelain and non-ferrous metals.
Technical specificatios:
• Shank diameter:3.2mm.
• Accessory length: 40mm
• Maximum speed: 25,000rpm.
• Recommended attachment: Shaping platform attachment ref.576
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364044948 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Material | Silicon Carbide |
MFR Part No. | 26153322JA |
Number of Pieces | 1 |
Series | 83322 |
Type | Grinding Stone |
UNSPSC Code | 27112800 |