£11.51
Ex VAT
£13.81
Inc VAT
2 Variations Available
Product Details
Product Specification
This 4.4mm diamond wheel point was designed for fine detail work, cutting, engraving, carving, touch-up, and finishing. Use on wood, jade, ceramic, glass, hardened steel, semi-precious stones, and other hard materials. Bits are covered with diamond particles.
Features and Benefits
• Maximum RPM: 25,000 1/min
Typical Applications
• Carbon
• Plastic
• Woods
• Metals
• Leather
• Brick
• Ceramic
• Rubber
• Glass
• Porcelain
Notes
• Compatible with DRE2672764F and DRE2672360A
Attribute | Value |
---|---|
Blade Diameter | 4.4mm |
Brand | Dremel |
EAN | 8710364044849 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Length | 4mm |
Material | Diamond Coating |
MFR Part No. | 26157105JA |
Number of Pieces | 1 |
Series | 7105 |
Type | Wheel Point |
UNSPSC Code | 27112800 |
Width | 4mm |