£8.29
Ex VAT
£9.95
Inc VAT
3 Variations Available
Product Details
Product Specification
For fine detail work, cutting, engraving, carving, touch-up and finishing. Use on wood, jade, ceramic, glass, hardened steel, semi-precious stones and other hard materials. Bits are covered with diamond particles.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364044863 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Material | Diamond Coating |
MFR Part No. | 26157134JA |
Number of Pieces | 1 |
Series | 7134 |
Type | Point |
UNSPSC Code | 27112800 |