SKU:
DRE2802822G
MPN:
2615821532
£1.46
Ex VAT
£1.75
Inc VAT
Product Details
Product Specification
Use on metals, castings, welded joints, rivets and rust. They can be used with a power tool for sharpening, deburring and grinding on most materials.
Features and Benefits
• Specially designed for working with conic surfaces.
• Aluminium oxide material for precision grinding and increased durability
• Ideal for deburring metal after cutting, smoothing out welded joints, grinding off rivets and removing rust. Also suitable for sharpening knives, scissors, lawn mower blades, etc.
Notes
• Shank diameter 3.2mm.
• Working diameter 25.4mm.
• Accessory length 40mm
• Maximum speed 25,000rpm
Attribute | Value |
---|---|
Blade Diameter | 25.4mm |
Brand | Dremel |
Contents | Grinding Stone |
EAN | 8710364008148 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Material | Aluminium Oxide |
MFR Part No. | 2615821532 |
Number of Pieces | 1 |
Series | 8215 |
Type | Grinding Stone |
UNSPSC Code | 27112800 |