noscriptDremel 2615990132, Cutter, Tungsten Carbide, 1 Piece 2615990132 | Cromwell Tools

Dremel

2615990132, Cutter, Tungsten Carbide, 1 Piece

SKU:

DRE2802834L

MPN:

2615990132

£6.49

Ex VAT

£7.79

Inc VAT

IN STOCK (18)

    Product Details

    Manufactured from hgh quality tungsten carbide, these 3.2mm diameter pointed tip cutters are designed for removing excess materials. Suited for use on plastics, steels, woods and non-ferrous materials, the cutters are extremely robust and versatile. Available with either a pointed or square tip.


    Features and Benefits
    • Suited for engraving and removing materials
    • Durable tip ensures effective removal of excess materials
    • For use on a range of material including plastic, woods, steels and non-ferrous materials
    • Available with either a pointed or square tip


    Typical Applications
    • Carving
    • Engraving


    Product Specification
    Attribute
    Value

    Blade Diameter

    3.2mm

    Blade Material

    Tungsten Carbide

    Brand

    Dremel

    Compatible Materials

    Hardwood

    EAN

    8710364008605

    ECLASS Code

    21019090

    Item

    Multi Tool Consumables

    Length

    39mm

    Material

    Tungsten Carbide

    MFR Part No.

    2615990132

    Number of Pieces

    1

    Type

    Cutter

    UNSPSC Code

    27112800