£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Use for shaping. smoothing and material removal. Use on hardened steel. stainless steel. cast iron. nonferrous metals. fired ceramics. plastics. hardwoods and other hard materials.
• Shank diameter: 3.2 mm
• Working diameter: 3.2 mm
• Accessory length: 38.0 mm
• Max 30.000 rpm
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364008643 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Material | Tungsten Carbide |
MFR Part No. | 2615990532 |
Number of Pieces | 1 |
Series | 9905 |
Type | Cutter |
UNSPSC Code | 27112800 |