£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Fast cutting sharp teeth for greater material removal. Use on fiberglass,wood, plastic, epoxy, rubber, laminates, particle board, soft metals, leather, ceramic tile.
• Shank Diameter: 3.2mm.
• working Diameter: 7.8mm.
• Accessory length: 40mm.
Maximum speed: 35,000rpm.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364008575 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Material | Tungsten Carbide |
MFR Part No. | 2615993432 |
Number of Pieces | 1 |
Series | 9934 |
Type | Cutter |
UNSPSC Code | 27112800 |