£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Fast cutting sharp teeth for greater material removal. Use on fiberglass,wood, plastic, epoxy, rubber, laminates, particle board, soft metals, ceramic tile.
Shank diameter: 3.2mm.
Working Diameter; 19mm.
Accessory length: 45mm.
Maximum speed: 35,000rpm.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364008599 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615993632 |
Number of Pieces | 1 |
Series | 9936 |
Type | Tungsten Carbide Cutter |
UNSPSC Code | 27112800 |