£4.07
Ex VAT
£4.88
Inc VAT
Product Details
Product Specification
To be used on Dremel model 920 (105°) and 930 (low-temperature - 165°). Glues a variety of heat sensitive materials, such as paper, carton, delicate textiles.
Diameter:7mm.
Length: 100mm
Working Temperature: 105 - 140°C
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364052431 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615GG02JA |
Number of Pieces | 1 |
Series | GG02 |
Type | Glue Sticks |
UNSPSC Code | 27112800 |