£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
To be used with Dremel glue gun model 910 (165 °C). To glue wooden materials.
Diameter: 7mm.
Length: 100mm
Working temperature: 165-195°C.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364052448 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615GG03JA |
Number of Pieces | 1 |
Series | GG03 |
Type | Glue Sticks |
UNSPSC Code | 27112800 |