£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
To be used on Dremel model 910 (165°). Glues a variety of materials, such as wood, plastics, ceramics and textiles.
Diameter: 11mm.
Length: 100mm.
Working Temperature: 165 - 195°C.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364052479 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615GG11JA |
Number of Pieces | 1 |
Series | GG11 |
Type | Glue Sticks |
UNSPSC Code | 27112800 |