£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
To be used with Dremel glue gun model 940 (195 °C) to glue wooden materials.
• Length: 100 mm.
• Diameter: 11 mm.
• Operating temperature: 165-195 °C
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364052486 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615GG13JA |
Number of Pieces | 1 |
Series | GG13 |
Type | Glue Sticks |
UNSPSC Code | 27112800 |