£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
A flexible heat resistant mat that can be used to catch excessive glue and to create decorative glue design patterns: allow glue to cool and peel it off easily. The pad is suitable for all types of melted glue.
• Size: 20cm x 20cm.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364054220 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615GG40JA |
Number of Pieces | 1 |
Series | GG40 |
Type | Glue Sticks |
UNSPSC Code | 27112800 |