£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Saw blade for longer cut offs, which are normally limited by the throat depth of the tool. In terms of technical specifications, this blade is identical to the MS51 General Purpose blade, however, its top and bottom parts are 90 degrees twisted. This twist allows a lateral material feed either from left or right, resulting in technically infinite cuts.
Technical specifications:
• Length: 100mm
• Cutting depth: 12mm.
• Teeth per centimeter: 6
• Blade width: 0.4mm.
• Blade depth:2.5mm.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364062812 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615MS50JA |
Number of Pieces | 1 |
Series | MS50 |
Type | Wood Blade |
UNSPSC Code | 27112800 |