£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Saw blade for straight and large diameter curved cuts in wooden and plastic materials. This blade has 6 teeth per centimeter ensuring a good balance between speed and precision.
Technical specifications:
• Length: 100mm
• Cutting depth: 18mm.
• Teeth per centimeter: 6
• Blade width: 0.4mm.
• Blade depth:2.5mm.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364062829 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615MS51JA |
Number of Pieces | 1 |
Series | MS51 |
Type | Wood Blade |
UNSPSC Code | 27112800 |