£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Saw blade for detailed cuts in wooden materials. This blade has 7 teeth per centimeter ensuring the finest cutting results.
Technical specifications:
• Length: 100mm
• Cutting depth: 12mm.
• Teeth per centimeter: 7
• Blade width: 0.2mm.
• Blade depth:1.9mm.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364062836 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615MS52JA |
Number of Pieces | 1 |
Series | MS52 |
Type | Wood Blade |
UNSPSC Code | 27112800 |