£5.00
Ex VAT
£6.00
Inc VAT
Product Details
Product Specification
This set includes a sanding mandrel and 2 sanding bands from the EZ SpeedClic range of quick-change rotary tool accessories from Dremel.
These bands are ideal for the quick removal of material. Compatible with Dremel 408 & 432 sanding bands.
Features and Benefits
• Quick and easy to use - no key required
• With the EZ SpeedClic mandrel changing the sanding band is easy - Just lift, place and press into place
Notes
• Shank diameter 3.2mm
• Working diameter 13.0mm
• Accessory length 36.0mm
• Maximum Speed: 35,000rpm
Attribute | Value |
---|---|
Brand | Dremel |
Contents | 3 |
EAN | 8710364060948 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumable Packs |
MFR Part No. | 2615S407JA |
Number of Pieces | 3 |
Type | Sanding Mandrel |
UNSPSC Code | 27112800 |