£2.37
Ex VAT
£2.84
Inc VAT
Product Details
Product Specification
This wheel is ideal for polishing metals and plastics. Can also be used with mandrel 402. Quick, Easy, Keyless.
• Shank diameter: 3.2mm.
• Working diameter: 25mm.
• Maximum Speed: 20,000rpm
• Essential attachment : Ez Speedclic Mandrel ref. SC402 or Mandrel ref. 402
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364037124 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Material | Cloth |
MFR Part No. | 2615S423JA |
Number of Pieces | 1 |
Series | 423S |
Type | Polishing Wheel |
UNSPSC Code | 27112800 |