£15.90
Ex VAT
£19.08
Inc VAT
Product Details
Product Specification
The DSM600 is a multipurpose carbide flush cutting disc. This abrasive cutting wheel with carbide grit is designed for doing straight, flush and plunge cuts in softwood, hardwood, plywood, laminates, fibreboard, plastic, drywall/plasterboard, plexiglass and vinyl.
• Diameter: 75mm.
• Depth of cut: 20mm.
• Maximum speed: 17,000rpm.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364060818 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615S600JA |
Number of Pieces | 1 |
Series | DSM20 |
Type | Cutting Disc |
UNSPSC Code | 27112800 |