£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Product Documents
Set contains 100 genuine Dremel accessories including EZ SpeedClic accessories which allow quick and easy accessory changes. The set is supplied in a convenient display case so you can easily find the accessory you need.
Set contains:
1x each: mandrel (401, 402 and SpeedClic (SC402)
1x 13mm 60grit sanding band & mandrel (407) + 3x sanding bands (408)
4x sanding band 13mm 120grit (432)
1x 6,4mm 60grit sanding band & mandrel (430)
4x each: 60grit and 120grit sanding bands (431, 438)
10x 180grit and 8x 240grit sanding discs (411, 413)
10x 13mm and 5x 26mm polishing wheels (414, 429)
36x 24mm cut-off wheel (409)
5x SpeedClic metal cutting wheels (SC456)
1x each: 9.5mm AO cylindrical and conical grinding stones (932 and 952)
1x each: 4.8 mm SC grinding stone (84922), AO grinding wheel (541), dril bit (150), high speed cutter (191), 19mm bristle brush (403) and polishing compound (421)
Attribute | Value |
---|---|
Brand | Dremel |
Contents | 1x Drill Bit 1x EZ SpeedClic Cutting Wheels 38mm 1x EZ SpeedClic Mandrel 1x Grinding Wheel, 1x High Speed Cutter 3.2mm 1x Mandrel with Screw 1x Polishing Compound 1x Regular 24mm Cut-Off Wheels 1x Sanding Mandrel 13mm 1x Sanding Mandrel 6.4mm 1x Screw Mandrel 1x Silicon Carbide Grinding Stone 4.8mm 1x Small Sanding Band 60-120 Grit 1 x Wheel Shape Bristle Brush 13mm 1x Wrench 2x Grinding Stone 9.5mm 2x Large Sanding Band 60-120 Grit, 2x Polishing Wheel 13-26mm 2x Sanding Discs Fine - Coarse Carry Case |
EAN | 8710364072828 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615S723JA |
Number of Pieces | 100 |
Series | 723 |
Type | Accessory Set |
UNSPSC Code | 27112800 |