£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
This attachment helps to enhance the cutting capabilities of the Dremel DSM20. Mitre, bevel and straight cuts are easily achieved in baseboard, trim or molding using the DSM840 Cutting Guide.
Features and Benefits
• Excellent line of sight
• Cuts wood, metal, tile, plastic & masonry.
• Worm drive gearing
• Adjustable depth guide
• Dust extraction port
• Multipurpose Carbide Cutting Wheel (DSM500)
• 3 Metal & Plastic Cutting Wheel (DSM510)
• Vacuum Cleaner Attachment
• Straight Edge Guide
• Cutting Guide
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364060825 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
MFR Part No. | 2615S840JA |
Number of Pieces | 1 |
Series | DSM20 |
Type | Mitre Guide |
UNSPSC Code | 27112800 |