£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
This keyhole router bit from Dremel® delivers a maximum operating speed of 35,000rpm and is ideal for drilling mounting holes and slots and for rounding edges and corners on a wide range of materials.
Features and Benefits
• Compatible with DRE2805031L (Dremel® 335) and Dremel® 231 attachments for versatility
• Can be used on a range of materials for operator convenience
Typical Applications
• Wood, including veneer and laminates
• Plastic
• Rubber
• Carbon
• Plexiglass
Attribute | Value |
---|---|
Blade Diameter | 8mm |
Blade Material | Stainless Steel |
Brand | Dremel |
Compatible Tools | Dremel® 231 Dremel® 335 |
EAN | 8710364023042 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Length | 2.7mm |
MFR Part No. | 26150655JA |
Number of Pieces | 1 |
Series | 655 |
Type | Router Bit |
UNSPSC Code | 27112800 |