noscriptDremel 724, 150 Piece Multipurpose Accessory Set 2615S724JA | Cromwell Tools

Dremel

724, 150 Piece Multipurpose Accessory Set

SKU:

DRE2802803G

MPN:

2615S724JA

£29.99

Ex VAT

£35.99

Inc VAT

IN STOCK (13)

    Product Details

    The 150 pieces Dremel® multipurpose accessory set contains 150 high-quality, genuine Dremel® accessories including EZ SpeedClic accessories which allow for quick and easy accessory changes. With this accessory set you can complete a wide range of projects and perform applications in a variety of different materials. The storage case allows you to conveniently store your Dremel® accessories.


    Features and Benefits
    • Ideal for grinding and polishing an array of materials
    • Supplied in a durable and convenient storage case
    • 150 piece set ensures you have the right accessory to hand no matter the application
    • EZ SpeedClic accessories ensure a quick change action


    Contents
    • 1 x 3.2mm Drill Bit (150)
    • 1 x 3.2mm High Speed Cutter (191)
    • 1 x 13mm Bristle Brush (404)
    • 1 x 19mm Carbon Steel Brush (428)
    • 1 x 4.8mm Cylindrical Aluminium Oxide Grinding Stone (8153)
    • 1 x 9.5mm Conical (952) Aluminium Oxide Grinding Stone
    • 1 x 3.2mm Silicon Carbide Grinding Stone (83322)
    • 1 x 4.8mm Silicon Carbide Grinding Stone (84922)
    • 4 x 22.4 Aluminium Oxide Grinding Wheels (541)
    • 2 x 10 mm (422) Polishing Points
    • 36 x 24mm Cut-Off Wheels (409)
    • 20 x Heavy Duty Cut-Off Wheels (420)
    • 3 x 38mm EZ SpeedClic Metal Cutting Wheels - 5 packs (SC456)
    • 10 x 13mm (414) Polishng Wheels
    • 6 x 26mm (429) Polishing Wheels
    • 10 x 180 grit (411) Sanding Discs
    • 10 x 240 grit (413) Sanding Discs
    • 7 x 6.4mm 60 grit (431) Sanding Bands
    • 10 x 6.4mm 120 grit (438) Sanding Bands
    • 8 x 13mm 60 grit (408) Sandng Bands
    • 10 x 13mm 120 grit (432) Sanding Bands
    • 1 x 6.4mm 60 grit (430) Sanding Bands and Mandrel
    • 1 x 13mm 60 grit (407) Sanding Bands and Mandrel
    • 1 x 35mm (402) Mandrel
    • 1 x 39mm (401) Mandrel
    • 1 x 38mm EZ SpeedClic Mandrel (SC402)
    • 1 x Polishing Compound (421)


    Typical Applications
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dremel

    Contents

    10x 13mm (414), 6x 26mm (429) Polishing Wheels 10x Grit 180 (411), 10x Grit 240 (413) Sanding Discs 1x 13mm Bristle Brush (404) 1x 19mm Carbon Steel Brush (428) 1x 3.2mm (83322), 1x 4.8mm Silicon Carbide Grinding Stones (84922) 1x 3.2mm Drill Bit (150) 1x 3.2mm High Speed Cutter (191) 1x 35mm (402), 1x 39mm (401) Mandrels 1x 38mm EZ SpeedClic Mandrel (SC402) 1x 4.8mm Cylindrical (8153), 1x 9.5mm Conical (952) Aluminum Oxide Grinding Stones 1x 6,4mm Grit 60 (430), 1x 13mm Grit 60 (407) Sanding Bands & Mandrels 1x Polishing Compound (421) 20x Heavy Duty Cut-Off Wheels (420) 2x 10 mm (422) Polishing Points 36x 24mm Cut-Off Wheels (409) 3x 38mm EZ SpeedClic Metal Cutting Wheels - 5 Packs (SC456) 4x 22.4 Aluminum Oxide Grinding Wheels (541) 7x 6.4mm Grit 60 (431), 10x 6.4mm Grit 120 (438) Sanding Bands 8x 13mm Grit 60 (408), 10x 13mm Grit 120 (432) Sanding Bands

    EAN

    8710364072835

    ECLASS Code

    21019090

    Item

    Multi Tool Consumables

    MFR Part No.

    2615S724JA

    Number of Pieces

    150

    Series

    724

    Type

    Accessory Set

    UNSPSC Code

    27112800